Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 4C 44 SKT RECP

  • Mfr # GTC0303217S

  • Zoro # G307506530


product price: $99.85
/ea
Free Shipping & Returns

Key Features

Shell Material
Aluminum Alloy
Orientation
Straight
Connector Type
Connector Circular
Termination Method
Crimp
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC0303217S
Zoro #
G307506530
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
28#16, 7#12

Details

Shell Material
Aluminum Alloy
Orientation
Straight
Connector Type
Connector Circular
Termination Method
Crimp
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Amperage Rating
13A & 23A
Specification
MIL-DTL-5015 Type
Operating Voltage DC
1250
Connector Style
Receptacle
Insert Material
Neoprene
Grommet & Seals Material
Neoprene
Contact Material
Copper Alloy
Contact Style
Pin
Insert Rotation/Keying
Normal
Insert Arrangement
32-17
Crimp Wire Gauge
4
Endbell Type
None
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
200(A,B,H,J) 500(all others)
Mounting Type
Wall - Rear Mount
Shielding
Yes
Sealing
Unsealed
Contact Plating
Silver
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
No. of Contacts
35
Service Rating
D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.