Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 4C 44 SKT RECP

  • Mfr # GTC0303677S

  • Zoro # G207506579


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Endbell Type
None
Orientation
Straight
Crimp Wire Gauge
4
Sealing
Unsealed
Service Rating
D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC0303677S
Zoro #
G207506579
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#4

Details

Endbell Type
None
Orientation
Straight
Crimp Wire Gauge
4
Sealing
Unsealed
Service Rating
D
Amperage Rating
13A & 46A
Contact Style
Socket
Contacts Supplied
Yes
Connector Type
Connector Circular
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Mounting Type
Wall - Rear Mount
Insert Arrangement
36-73
Shielding
Yes
Contact Mating Life
500
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Material
Neoprene
Termination Method
Crimp
Insert Rotation/Keying
Normal
Specification
MIL-DTL-5015 Type
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
Operating Voltage DC
1250
Operating Voltage AC V RMS Max
900
Connector Style
Receptacle
Contact Plating
Silver
Contact Material
Copper Alloy
No. of Contacts
7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.