GT 4C 44 SKT RECP WALL RM

  • Mfr # GTC0303217SLC

  • Zoro # G607500429


product price: $32.89
/ea

Key Features

Contacts Supplied
No
Insert Rotation/Keying
Normal
Grommet & Seals Material
Neoprene
Shell Plating
Olive Drab Cadmium
No. of Contacts
35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC0303217SLC
Zoro #
G607500429
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
28#16, 7#12

Details

Contacts Supplied
No
Insert Rotation/Keying
Normal
Grommet & Seals Material
Neoprene
Shell Plating
Olive Drab Cadmium
No. of Contacts
35
Orientation
Straight
Shell Material
Aluminum Alloy
Endbell Type
None
Shielding
Yes
Service Rating
D
Contact Plating
Silver
Contact Style
Pin
Connector Style
Receptacle
Amperage Rating
13A & 23A
Insert Material
Neoprene
Operating Voltage DC
1250
Crimp Wire Gauge
4
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Color
Olive Drab
Sealing
Unsealed
Mounting Type
Wall - Rear Mount
Operating Voltage AC V RMS Max
200(A,B,H,J) 500(all others)
Connector Type
Circular
Contact Material
Copper Alloy
Contact Mating Life
500
Insert Arrangement
32-17
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.