Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 4C 44 SKT RECP WALL RM

  • Mfr # GTC0303217SWRDS

  • Zoro # G607500498


product price: $96.65
/ea
Free Shipping & Returns

Key Features

Sealing
Unsealed
Termination Method
Crimp
Contact Mating Life
500
Operating Voltage DC
1250
Amperage Rating
13A & 23A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC0303217SWRDS
Zoro #
G607500498
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
28#16, 7#12

Details

Sealing
Unsealed
Termination Method
Crimp
Contact Mating Life
500
Operating Voltage DC
1250
Amperage Rating
13A & 23A
No. of Contacts
35
Orientation
Straight
Endbell Type
None
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Operating Voltage AC V RMS Max
200(A,B,H,J) 500(all others)
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Contact Plating
Silver
Mounting Type
Wall - Rear Mount
Rotation Angle
45
Grommet & Seals Material
Neoprene
Insert Rotation/Keying
W
Crimp Wire Gauge
4
Connector Type
Circular
Insert Material
Neoprene
Insert Arrangement
32-17
Contact Material
Copper Alloy
Shielding
Yes
Service Rating
D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.