Zoro Homepage

GT 4C 44 SKT RECP WALL RM

  • Mfr # GTC0303217SXRDS

  • Zoro # G907500433


product price: $77.85
/ea
Free Shipping & Returns

Key Features

Contact Material
Copper Alloy
Crimp Wire Gauge
4
Connector Style
Receptacle
Contact Style
Pin
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC0303217SXRDS
Zoro #
G907500433
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
28#16, 7#12

Details

Contact Material
Copper Alloy
Crimp Wire Gauge
4
Connector Style
Receptacle
Contact Style
Pin
Insert Material
Neoprene
Rotation Angle
110
Contact Mating Life
500
Shell Color
Olive Drab
No. of Contacts
35
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
200(A,B,H,J) 500(all others)
Mounting Type
Wall - Rear Mount
Operating Voltage DC
1250
Contact Plating
Silver
Service Rating
D
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Amperage Rating
13A & 23A
Shell Material
Aluminum Alloy
Insert Rotation/Keying
X
Shell Plating
Olive Drab Cadmium
Sealing
Unsealed
Orientation
Straight
Insert Arrangement
32-17
Connector Type
Circular
Shielding
Yes
Grommet & Seals Material
Neoprene
Termination Method
Crimp
Endbell Type
None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.