Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 4C 48 PIN PLUG

  • Mfr # GTC062222PX027

  • Zoro # G607557188


product price: $56.75
/ea

Key Features

Contact Style
Pin
No. of Contacts
4
Insert Arrangement
22-22
Operating Voltage DC
1250(J) 700(all others)
Amperage Rating
13A & 46A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC062222PX027
Zoro #
G607557188
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#8

Details

Contact Style
Pin
No. of Contacts
4
Insert Arrangement
22-22
Operating Voltage DC
1250(J) 700(all others)
Amperage Rating
13A & 46A
Mounting Type
Cable
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.