Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 4C 48 PIN PLUG

  • Mfr # GTC06A2222PX

  • Zoro # G807173287


product price: $66.45
/ea

Key Features

Current Rating
13/46 A
Number of Poles
4
Number of Wires
4
Crimp Wire Gauge
8
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06A2222PX
Zoro #
G807173287
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#8

Details

Item
Pin & Sleeve Plug
Current Rating
13/46 A
Number of Poles
4
Number of Wires
4
Crimp Wire Gauge
8
Termination Method
Crimp
Shielding
Yes
Connector Type
Circular
Endbell Type
Threaded - UNEF - Ext
Shell Material
Aluminum Alloy
Insert Arrangement
22-22
Operating Voltage DC
1250(J) 700(all others)
Contact Material
Copper Alloy
Sealing
Unsealed
Grommet & Seals Material
Neoprene
No. of Contacts
4
Rotation Angle
110
Contact Mating Life
500
Operating Voltage AC V RMS Max
500
Orientation
Straight
Insert Material
Neoprene
Shell Color
Olive Drab
Insert Rotation/Keying
X
Connector Style
Plug
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Plating
Silver
Mounting Type
Cable
Service Rating
A
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.