Zoro Homepage

GT 4C 48 PIN PLUG

  • Mfr # GTC06A2422PLC027

  • Zoro # G007558204


product price: $52.19
/ea

Key Features

Insert Material
Neoprene
No. of Contacts
4
Amperage Rating
46A
Insert Arrangement
24-22
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06A2422PLC027
Zoro #
G007558204
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#8

Details

Insert Material
Neoprene
No. of Contacts
4
Amperage Rating
46A
Insert Arrangement
24-22
Mounting Type
Cable
Operating Voltage DC
1250
Contact Style
Pin
Connector Style
Plug
Operating Voltage AC V RMS Max
900

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.