Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 4C 48 PIN PLUG

  • Mfr # GTC06AF2222PLC

  • Zoro # G407557869


product price: $56.39
/ea

Key Features

Insert Rotation/Keying
Normal
Contact Size
4#8
Shell Plating
Olive Drab Cadmium
Connector Style
Plug
Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06AF2222PLC
Zoro #
G407557869
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#8

Details

Insert Rotation/Keying
Normal
Shell Plating
Olive Drab Cadmium
Connector Style
Plug
Orientation
Straight
Mounting Type
Cable
Connector Type
Circular
Contact Plating
Silver
Operating Voltage DC
1250(J) 700(all others)
Sealing
Unsealed
Contacts Supplied
No
Service Rating
A
Shell Color
Olive Drab
Contact Style
Pin
Termination Method
Crimp
Endbell Type
Cable Clamp - Extended
No. of Contacts
4
Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Neoprene
Amperage Rating
13A & 46A
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Crimp Wire Gauge
8
Shell Material
Aluminum Alloy
Insert Arrangement
22-22
Contact Material
Copper Alloy
Insert Material
Neoprene
Shielding
Yes
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.