
GT 4C 48 PIN PLUG
Mfr # GTC06F2222PX
Zoro # G707557828
product price: $84.39
/ea
Free Shipping & Returns
Key Features
No. of Contacts
4
Contact Style
Pin
Operating Voltage DC
1250(J) 700(all others)
Insert Arrangement
22-22
Connector Style
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GTC06F2222PX
Zoro #
G707557828
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
4#8
Details
No. of Contacts
4
Contact Style
Pin
Operating Voltage DC
1250(J) 700(all others)
Insert Arrangement
22-22
Connector Style
Plug
Operating Voltage AC V RMS Max
500
Amperage Rating
13A & 46A
Insert Material
Neoprene
Connector Type
Connector Circular
Specification
MIL-DTL-5015 Type
Mounting Type
Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.