Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 4C 48 PIN PLUG

  • Mfr # GTC06F2222PXLC

  • Zoro # G007557924


product price: $63.25
/ea

Key Features

Insert Arrangement
22-22
Shielding
Yes
Operating Voltage AC V RMS Max
500
Contacts Supplied
No
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06F2222PXLC
Zoro #
G007557924
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#8

Details

Insert Arrangement
22-22
Shielding
Yes
Operating Voltage AC V RMS Max
500
Contacts Supplied
No
Sealing
IP67
Insert Material
Neoprene
Crimp Wire Gauge
8
Contact Material
Copper Alloy
Contact Plating
Silver
Shell Color
Olive Drab
Amperage Rating
13A & 46A
Mounting Type
Cable
Grommet & Seals Material
Neoprene
Insert Rotation/Keying
X
Shell Material
Aluminum Alloy
Termination Method
Crimp
Connector Style
Plug
Contact Style
Pin
Contact Mating Life
500
Orientation
Straight
Operating Voltage DC
1250(J) 700(all others)
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
No. of Contacts
4
Connector Type
Circular
Rotation Angle
110
Service Rating
A
Endbell Type
Environmental - Cable Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.