Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 4C 48 PIN PLUG

  • Mfr # GTC06F2222PY

  • Zoro # G207557922


product price: $84.39
/ea
Free Shipping & Returns

Key Features

Mounting Type
Cable
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Style
Pin
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06F2222PY
Zoro #
G207557922
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#8

Details

Mounting Type
Cable
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Style
Pin
Contacts Supplied
Yes
Service Rating
A
Shell Material
Aluminum Alloy
Grommet & Seals Material
Neoprene
Sealing
IP67
Orientation
Straight
Contact Plating
Silver
Insert Material
Neoprene
Termination Method
Crimp
Insert Arrangement
22-22
Rotation Angle
250
Insert Rotation/Keying
Y
Endbell Type
Environmental - Cable Clamp
Crimp Wire Gauge
8
No. of Contacts
4
Operating Voltage AC V RMS Max
500
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Connector Style
Plug
Connector Type
Circular
Contact Mating Life
500
Contact Material
Copper Alloy
Operating Voltage DC
1250(J) 700(all others)
Amperage Rating
13A & 46A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.