Zoro Homepage

GT 4C 48 PIN PLUG

  • Mfr # GTC06R2422P023

  • Zoro # G807558107


product price: $82.69
/ea
Free Shipping & Returns

Key Features

Shell Plating
Electroless Nickel
Connector Style
Plug
Shell Color
Silver
Contact Plating
Silver
Insert Rotation/Keying
Normal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06R2422P023
Zoro #
G807558107
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#8

Details

Shell Plating
Electroless Nickel
Connector Style
Plug
Shell Color
Silver
Contact Plating
Silver
Insert Rotation/Keying
Normal
Mounting Type
Cable
Operating Voltage DC
1250
Shielding
Yes
No. of Contacts
4
Contact Style
Pin
Orientation
Straight
Service Rating
D
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Sealing
IP67
Insert Arrangement
24-22
Crimp Wire Gauge
8
Operating Voltage AC V RMS Max
900
Contact Mating Life
500
Termination Method
Crimp
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Material
Copper Alloy
Connector Type
Circular
Grommet & Seals Material
Neoprene
Endbell Type
Threaded - UNEF - Ext
Amperage Rating
46A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.