Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 4C 48 PIN PLUG

  • Mfr # GTS06AF2222PY

  • Zoro # G907557925


product price: $76.39
/ea
Free Shipping & Returns

Key Features

Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Sealing
Unsealed
Mounting Type
Cable
Endbell Type
Cable Clamp - Extended
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06AF2222PY
Zoro #
G907557925
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#8

Details

Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Sealing
Unsealed
Mounting Type
Cable
Endbell Type
Cable Clamp - Extended
Shell Color
Olive Drab
Connector Style
Plug
Termination Method
Solder
Connector Type
Circular
Grommet & Seals Material
Neoprene
Service Rating
A
Rotation Angle
250
Amperage Rating
13A & 46A
Operating Voltage DC
1250(J) 700(all others)
No. of Contacts
4
Shell Material
Aluminum Alloy
Contact Plating
Silver
Contact Style
Pin
Orientation
Straight
Contacts Supplied
Yes
Insert Arrangement
22-22
Crimp Wire Gauge
8
Insert Material
Neoprene
Shielding
Yes
Operating Voltage AC V RMS Max
500
Insert Rotation/Keying
Y
Contact Material
Copper Alloy
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.