Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 4C 48 PIN PLUG

  • Mfr # GTS06F2222PX

  • Zoro # G707558030


product price: $83.25
/ea
Free Shipping & Returns

Key Features

Contact Mating Life
500
Grommet & Seals Material
Neoprene
Amperage Rating
13A & 46A
Crimp Wire Gauge
8
Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06F2222PX
Zoro #
G707558030
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#8

Details

Contact Mating Life
500
Grommet & Seals Material
Neoprene
Amperage Rating
13A & 46A
Crimp Wire Gauge
8
Orientation
Straight
Sealing
IP67
Operating Voltage AC V RMS Max
500
Insert Rotation/Keying
X
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
No. of Contacts
4
Service Rating
A
Shell Color
Olive Drab
Insert Arrangement
22-22
Connector Style
Plug
Endbell Type
Environmental - Cable Clamp
Connector Type
Connector Circular
Termination Method
Solder
Shielding
Yes
Specification
MIL-DTL-5015 Type
Mounting Type
Cable
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
1250(J) 700(all others)
Contacts Supplied
Yes
Contact Style
Pin
Contact Plating
Silver
Rotation Angle
110
Insert Material
Neoprene
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.