Zoro Homepage

GT 4C 48 PIN PLUG

  • Mfr # GTS06F2222PY

  • Zoro # G307558065


product price: $83.25
/ea
Free Shipping & Returns

Key Features

Rotation Angle
250
Connector Type
Circular
Insert Arrangement
22-22
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06F2222PY
Zoro #
G307558065
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#8

Details

Rotation Angle
250
Connector Type
Circular
Insert Arrangement
22-22
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Mating Life
500
Crimp Wire Gauge
8
Contact Material
Copper Alloy
Service Rating
A
No. of Contacts
4
Endbell Type
Environmental - Cable Clamp
Shell Color
Olive Drab
Termination Method
Solder
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
1250(J) 700(all others)
Insert Material
Neoprene
Insert Rotation/Keying
Y
Grommet & Seals Material
Neoprene
Contact Plating
Silver
Shielding
Yes
Connector Style
Plug
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Amperage Rating
13A & 46A
Orientation
Straight
Sealing
IP67
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.