Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 4C 48 PIN PLUG

  • Mfr # GTS06R2222P

  • Zoro # G907558052


product price: $72.79
/ea

Key Features

Insert Material
Neoprene
Operating Voltage DC
1250(J) 700(all others)
No. of Contacts
4
Insert Arrangement
22-22
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06R2222P
Zoro #
G907558052
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#8

Details

Insert Material
Neoprene
Operating Voltage DC
1250(J) 700(all others)
No. of Contacts
4
Insert Arrangement
22-22
Contact Style
Pin
Crimp Wire Gauge
8
Grommet & Seals Material
Neoprene
Endbell Type
Threaded - UNEF - Ext
Contact Mating Life
500
Orientation
Straight
Connector Type
Connector Circular
Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Contact Material
Copper Alloy
Mounting Type
Cable
Shell Plating
Olive Drab Cadmium
Specification
MIL-DTL-5015 Type
Shell Color
Olive Drab
Insert Rotation/Keying
Normal
Connector Style
Plug
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shielding
Yes
Amperage Rating
13A & 46A
Termination Method
Solder
Sealing
IP67
Service Rating
A
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.