Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 4C 48 PIN RECP

  • Mfr # GTC02R2222PLC

  • Zoro # G907560321


product price: $21.75
/ea

Key Features

Shell Plating
Olive Drab Cadmium
Operating Voltage DC
1250(J) 700(all others)
Insert Arrangement
22-22
Amperage Rating
13A & 46A
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC02R2222PLC
Zoro #
G907560321
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#8

Details

Shell Plating
Olive Drab Cadmium
Operating Voltage DC
1250(J) 700(all others)
Insert Arrangement
22-22
Amperage Rating
13A & 46A
Operating Voltage AC V RMS Max
500
Contacts Supplied
No
Orientation
Straight
Connector Type
Circular
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Crimp Wire Gauge
8
Mounting Type
Box - Front Mount
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Connector Style
Receptacle
Sealing
IP67
Shielding
Yes
No. of Contacts
4
Termination Method
Crimp
Shell Color
Olive Drab
Service Rating
A
Contact Material
Copper Alloy
Endbell Type
Threaded - UNEF - Ext
Contact Plating
Silver
Contact Style
Pin
Insert Rotation/Keying
Normal
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.