Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 4C 48 PIN RECP

  • Mfr # GTC0302222P

  • Zoro # G407560289


product price: $35.45
/ea

Key Features

Contact Size
4#8
Contacts Supplied
Yes
Termination Method
Crimp
Service Rating
A
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC0302222P
Zoro #
G407560289
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#8

Details

Contacts Supplied
Yes
Termination Method
Crimp
Service Rating
A
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Sealing
Unsealed
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
No. of Contacts
4
Connector Style
Receptacle
Contact Style
Pin
Operating Voltage DC
1250(J) 700(all others)
Shielding
Yes
Insert Arrangement
22-22
Insert Material
Neoprene
Endbell Type
None
Operating Voltage AC V RMS Max
500
Connector Type
Circular
Amperage Rating
13A & 46A
Insert Rotation/Keying
Normal
Contact Mating Life
500
Crimp Wire Gauge
8
Grommet & Seals Material
Neoprene
Mounting Type
Wall - Rear Mount
Shell Material
Aluminum Alloy
Orientation
Straight
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.