
GT 4C 48 PIN RECP
Mfr # GTC030F2222P
Zoro # G607560270
product price: $71.75
/eaKey Features
Contact Material
Copper Alloy
No. of Contacts
4
Amperage Rating
13A & 46A
Termination Method
Crimp
Insert Rotation/Keying
Normal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GTC030F2222P
Zoro #
G607560270
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
4#8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.