Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 4C 48 PIN RECP

  • Mfr # GTS0302222P

  • Zoro # G907560628


product price: $34.75
/ea

Key Features

Contact Size
4#8
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Normal
Insert Arrangement
22-22
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS0302222P
Zoro #
G907560628
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#8

Details

Shell Material
Aluminum Alloy
Insert Rotation/Keying
Normal
Insert Arrangement
22-22
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Neoprene
Operating Voltage DC
1250(J) 700(all others)
Amperage Rating
13A & 46A
Connector Style
Receptacle
Connector Type
Connector Circular
Shielding
Yes
Mounting Type
Wall - Rear Mount
Orientation
Straight
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Sealing
Unsealed
Specification
MIL-DTL-5015 Type
Service Rating
A
No. of Contacts
4
Contact Mating Life
500
Endbell Type
None
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Termination Method
Solder
Insert Material
Neoprene
Contact Material
Copper Alloy
Contact Style
Pin
Crimp Wire Gauge
8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.