Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 4C 48 PIN RECP

  • Mfr # GTS030A2222P

  • Zoro # G607560621


product price: $53.19
/ea

Key Features

Service Rating
A
Contact Style
Pin
Insert Material
Neoprene
Crimp Wire Gauge
8
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS030A2222P
Zoro #
G607560621
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#8

Details

Service Rating
A
Contact Style
Pin
Insert Material
Neoprene
Crimp Wire Gauge
8
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Material
Copper Alloy
Termination Method
Solder
Sealing
Unsealed
Operating Voltage AC V RMS Max
500
Mounting Type
Wall - Rear Mount
Shell Material
Aluminum Alloy
Endbell Type
Threaded - UNEF - Ext
Connector Style
Receptacle
Insert Rotation/Keying
Normal
Shielding
Yes
No. of Contacts
4
Insert Arrangement
22-22
Contact Plating
Silver
Contact Mating Life
500
Amperage Rating
13A & 46A
Shell Color
Olive Drab
Contacts Supplied
Yes
Grommet & Seals Material
Neoprene
Orientation
Straight
Connector Type
Circular
Operating Voltage DC
1250(J) 700(all others)
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.