Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 4C 48 PIN RECP

  • Mfr # GTS030F2222P

  • Zoro # G507560745


product price: $71.15
/ea

Key Features

Contact Mating Life
500
Insert Arrangement
22-22
Specification
MIL-DTL-5015 Type
Connector Type
Connector Circular
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS030F2222P
Zoro #
G507560745
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#8

Details

Contact Mating Life
500
Insert Arrangement
22-22
Specification
MIL-DTL-5015 Type
Connector Type
Connector Circular
Shell Color
Olive Drab
Operating Voltage DC
1250(J) 700(all others)
Insert Material
Neoprene
Amperage Rating
13A & 46A
Shielding
Yes
Sealing
IP67
Operating Voltage AC V RMS Max
500
Contact Material
Copper Alloy
Connector Style
Receptacle
Endbell Type
Environmental - Cable Clamp
Service Rating
A
Contacts Supplied
Yes
Orientation
Straight
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Rotation/Keying
Normal
No. of Contacts
4
Shell Plating
Olive Drab Cadmium
Termination Method
Solder
Shell Material
Aluminum Alloy
Mounting Type
Wall - Rear Mount
Contact Style
Pin
Crimp Wire Gauge
8
Contact Plating
Silver
Grommet & Seals Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.