Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 4C 48 PIN RECP WALL

  • Mfr # GTS030R2422P

  • Zoro # G107561319


product price: $63.59
/ea

Key Features

Shell Material
Aluminum Alloy
Amperage Rating
46A
Endbell Type
Threaded - UNEF - Ext
Crimp Wire Gauge
8
Termination Method
Solder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS030R2422P
Zoro #
G107561319
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#8

Details

Shell Material
Aluminum Alloy
Amperage Rating
46A
Endbell Type
Threaded - UNEF - Ext
Crimp Wire Gauge
8
Termination Method
Solder
Operating Voltage DC
1250
Orientation
Straight
Sealing
IP67
No. of Contacts
4
Shielding
Yes
Contact Plating
Silver
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Mounting Type
Wall - Rear Mount
Operating Voltage AC V RMS Max
900
Contacts Supplied
Yes
Shell Color
Olive Drab
Grommet & Seals Material
Neoprene
Specification
MIL-DTL-5015 Type
Contact Style
Pin
Connector Style
Receptacle
Contact Material
Copper Alloy
Insert Material
Neoprene
Insert Rotation/Keying
Normal
Contact Mating Life
500
Connector Type
Connector Circular
Service Rating
D
Insert Arrangement
24-22
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.