Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 4C 48 PIN RECP WALL RM

  • Mfr # GTC030A2222P

  • Zoro # G207561684


product price: $43.19
/ea

Key Features

Mounting Type
Wall - Rear Mount
Termination Method
Crimp
Contact Mating Life
500
Connector Style
Receptacle
No. of Contacts
37
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030A2222P
Zoro #
G207561684
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#22D

Details

Mounting Type
Wall - Rear Mount
Termination Method
Crimp
Contact Mating Life
500
Connector Style
Receptacle
No. of Contacts
37
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Color
Olive Drab
Crimp Wire Gauge
8
Contact Style
Pin
Connector Type
Connector Circular
Service Rating
M
Operating Voltage DC
1250(J) 700(all others)
Specification
MIL-DTL-5015 Type
Contact Material
Copper Alloy
Insert Material
Neoprene
Endbell Type
Threaded - UNEF - Ext
Orientation
Straight
Amperage Rating
14.6A
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500
Shell Plating
Olive Drab Cadmium
Sealing
IP67
Insert Arrangement
22-22
Grommet & Seals Material
Neoprene
Insert Rotation/Keying
Normal
Contact Plating
Silver
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.