Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 4C 48 PIN RECP WALL RM

  • Mfr # GTC030A2222PX

  • Zoro # G507561681


product price: $43.19
/ea

Key Features

Contact Plating
Silver
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Mounting Type
Wall - Rear Mount
Amperage Rating
13A & 46A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030A2222PX
Zoro #
G507561681
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#8

Details

Contact Plating
Silver
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Mounting Type
Wall - Rear Mount
Amperage Rating
13A & 46A
Sealing
Unsealed
No. of Contacts
4
Contact Style
Pin
Endbell Type
Threaded - UNEF - Ext
Shielding
Yes
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Contact Mating Life
500
Insert Rotation/Keying
X
Contact Material
Copper Alloy
Connector Type
Circular
Shell Color
Olive Drab
Service Rating
A
Operating Voltage DC
1250(J) 700(all others)
Orientation
Straight
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Insert Arrangement
22-22
Termination Method
Crimp
Grommet & Seals Material
Neoprene
Crimp Wire Gauge
8
Rotation Angle
110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.