Zoro Homepage

GT 54C 5416 PIN RECP WALL

  • Mfr # GTS0303222PW025

  • Zoro # G707563676


product price: $70.35
/ea

Key Features

Contact Material
Copper Alloy
Amperage Rating
13A
Insert Rotation/Keying
W
Mounting Type
Wall - Rear Mount
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS0303222PW025
Zoro #
G707563676
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
54#16

Details

Contact Material
Copper Alloy
Amperage Rating
13A
Insert Rotation/Keying
W
Mounting Type
Wall - Rear Mount
Shielding
Yes
Insert Material
Neoprene
Shell Plating
Black Anodized
Connector Type
Circular
Contact Style
Pin
Insert Arrangement
32-22
Endbell Type
None
Connector Style
Receptacle
Orientation
Straight
No. of Contacts
54
Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
200
Termination Method
Solder
Contact Plating
Silver
Shell Material
Aluminum Alloy
Crimp Wire Gauge
20, 18, 16
Contacts Supplied
Yes
Sealing
Unsealed
Shell Color
Black
Rotation Angle
80
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Mating Life
500
Service Rating
A
Operating Voltage DC
250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.