Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 54C 5416 SKT RECP

  • Mfr # GTS030A3222S

  • Zoro # G807506450


product price: $84.89
/ea
Free Shipping & Returns

Key Features

Service Rating
A
Shielding
Yes
Endbell Type
Threaded - UNEF - Ext
Crimp Wire Gauge
20, 18, 16
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS030A3222S
Zoro #
G807506450
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
54#16

Details

Service Rating
A
Shielding
Yes
Endbell Type
Threaded - UNEF - Ext
Crimp Wire Gauge
20, 18, 16
Termination Method
Crimp
Contact Mating Life
500
Insert Rotation/Keying
Normal
Operating Voltage DC
250
Connector Style
Receptacle
Orientation
Straight
Shell Color
Olive Drab
Amperage Rating
13A
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
200
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Sealing
Unsealed
Connector Type
Circular
No. of Contacts
54
Contact Style
Pin
Contact Plating
Silver
Insert Arrangement
32-22
Grommet & Seals Material
Neoprene
Shell Plating
Olive Drab Cadmium
Mounting Type
Wall - Rear Mount
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.