GT 54C 5416 SKT RECP WALL

  • Mfr # GTC0303222SB30

  • Zoro # G507506439


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Service Rating
A
Termination Method
Crimp
Connector Type
Circular
Orientation
Straight
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC0303222SB30
Zoro #
G507506439
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
54#16

Details

Service Rating
A
Termination Method
Crimp
Connector Type
Circular
Orientation
Straight
Shielding
Yes
Insert Arrangement
32-22
Operating Voltage DC
250
Grommet & Seals Material
Neoprene
Endbell Type
None
Insert Rotation/Keying
Normal
Sealing
Unsealed
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Mounting Type
Wall - Rear Mount
Connector Style
Receptacle
Contacts Supplied
Yes
Insert Material
Neoprene
Amperage Rating
13A
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Shell Color
Olive Drab
Contact Style
Pin
No. of Contacts
54
Contact Plating
Gold
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Operating Voltage AC V RMS Max
200
Crimp Wire Gauge
20, 18, 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.