Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 5C 20 312 SKT RECP WALL

  • Mfr # GTC030A321S

  • Zoro # G307501733


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Contact Size
3#12, 2#0
Crimp Wire Gauge
14,12,0
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Insert Arrangement
32-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030A321S
Zoro #
G307501733
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12, 2#0

Details

Crimp Wire Gauge
14,12,0
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Insert Arrangement
32-1
Contact Mating Life
500
Orientation
Straight
Contact Plating
Silver
Grommet & Seals Material
Neoprene
Termination Method
Crimp
Insert Rotation/Keying
Normal
Shielding
Yes
Endbell Type
Threaded - UNEF - Ext
Amperage Rating
13A & 46A
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Mounting Type
Wall - Rear Mount
Service Rating
E(A) D(all others)
Contact Material
Copper Alloy
No. of Contacts
5
Insert Material
Neoprene
Connector Type
Circular
Contact Style
Socket
Shell Color
Olive Drab
Sealing
Unsealed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.