
GT 5C 24 312 SKT PLUG
Mfr # GTC06G2412S027
Zoro # G107508970
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Specification
MIL-DTL-5015 Type
Insert Material
Neoprene
No. of Contacts
5
Operating Voltage DC
1250(J) 700(all others)
Connector Type
Connector Circular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GTC06G2412S027
Zoro #
G107508970
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
3#12, 2#4
Details
Specification
MIL-DTL-5015 Type
Insert Material
Neoprene
No. of Contacts
5
Operating Voltage DC
1250(J) 700(all others)
Connector Type
Connector Circular
Insert Arrangement
24-12
Connector Style
Plug
Contact Style
Pin/Socket
Operating Voltage AC V RMS Max
500
Mounting Type
Cable
Amperage Rating
13A & 46A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.