Zoro Homepage

GT 5C 24 312 SKT PLUG

  • Mfr # GTC06G2412S027LC

  • Zoro # G907508934


product price: $55.95
/ea

Key Features

Insert Material
Neoprene
Mounting Type
Cable
Specification
MIL-DTL-5015 Type
Amperage Rating
13A & 46A
Contact Size
3#12, 2#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06G2412S027LC
Zoro #
G907508934
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12, 2#4

Details

Insert Material
Neoprene
Mounting Type
Cable
Specification
MIL-DTL-5015 Type
Amperage Rating
13A & 46A
Insert Arrangement
24-12
No. of Contacts
5
Connector Type
Connector Circular
Contact Style
Pin/Socket
Operating Voltage AC V RMS Max
500
Connector Style
Plug
Operating Voltage DC
1250(J) 700(all others)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.