Zoro Homepage

GT 5C 24,312 SKT RECP

  • Mfr # GTC030321S

  • Zoro # G507502592


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Contact Plating
Silver
Contact Mating Life
500
No. of Contacts
5
Insert Rotation/Keying
Normal
Contact Style
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030321S
Zoro #
G507502592
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12, 2#0

Details

Contact Plating
Silver
Contact Mating Life
500
No. of Contacts
5
Insert Rotation/Keying
Normal
Contact Style
Socket
Service Rating
E(A) D(all others)
Contact Material
Copper Alloy
Termination Method
Crimp
Insert Material
Neoprene
Crimp Wire Gauge
14,12,0
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Endbell Type
None
Shielding
Yes
Orientation
Straight
Insert Arrangement
32-1
Amperage Rating
13A & 46A
Mounting Type
Wall - Rear Mount
Grommet & Seals Material
Neoprene
Connector Type
Circular
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Connector Style
Receptacle
Contacts Supplied
Yes
Sealing
Unsealed
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.