
GT 5C 312 24 SKT PLUG
Mfr # GTC06A2412SRDS023
Zoro # G107509939
product price: $98.49
/ea
Free Shipping & Returns
Key Features
Operating Voltage AC V RMS Max
500
Amperage Rating
13A & 46A
Insert Material
Neoprene
Operating Voltage DC
1250(J) 700(all others)
Mounting Type
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GTC06A2412SRDS023
Zoro #
G107509939
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
3#12, 2#4
Details
Operating Voltage AC V RMS Max
500
Amperage Rating
13A & 46A
Insert Material
Neoprene
Operating Voltage DC
1250(J) 700(all others)
Mounting Type
Cable
No. of Contacts
5
Connector Style
Plug
Insert Arrangement
24-12
Contact Style
Pin/Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.