Zoro Homepage

GT 5C 312 24 SKT RECP

  • Mfr # GTC0302412S

  • Zoro # G107503456


product price: $79.49
/ea
Free Shipping & Returns

Key Features

Insert Rotation/Keying
Normal
Amperage Rating
13A & 46A
Orientation
Straight
Operating Voltage DC
1250(J) 700(all others)
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC0302412S
Zoro #
G107503456
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12, 2#4

Details

Insert Rotation/Keying
Normal
Amperage Rating
13A & 46A
Orientation
Straight
Operating Voltage DC
1250(J) 700(all others)
Connector Type
Circular
Shell Material
Aluminum Alloy
Contact Style
Pin/Socket
Connector Style
Receptacle
Termination Method
Crimp
Insert Arrangement
24-12
Shell Plating
Olive Drab Cadmium
Sealing
Unsealed
Insert Material
Neoprene
Contact Material
Copper Alloy
Shielding
Yes
Shell Color
Olive Drab
Mounting Type
Wall - Rear Mount
Contact Mating Life
500
Service Rating
A
Contacts Supplied
Yes
Crimp Wire Gauge
14,12,4
Contact Plating
Silver
Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Endbell Type
None
No. of Contacts
5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.