Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 5C 512 PIN PLUG

  • Mfr # GTC06A1811PX025

  • Zoro # G407559795


product price: $48.55
/ea

Key Features

Insert Arrangement
18-11
Contact Plating
Silver
Operating Voltage DC
700
Rotation Angle
170
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06A1811PX025
Zoro #
G407559795
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#12

Details

Insert Arrangement
18-11
Contact Plating
Silver
Operating Voltage DC
700
Rotation Angle
170
Mounting Type
Cable
Connector Style
Plug
Connector Type
Circular
Operating Voltage AC V RMS Max
500
Sealing
Unsealed
Shell Plating
Black Anodized
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Endbell Type
Threaded - UNEF - Ext
Termination Method
Crimp
Contact Style
Pin
Shell Material
Aluminum Alloy
Amperage Rating
23A
Crimp Wire Gauge
14, 12
Contacts Supplied
Yes
No. of Contacts
5
Insert Rotation/Keying
X
Insert Material
Neoprene
Orientation
Straight
Shell Color
Black
Shielding
Yes
Contact Material
Copper Alloy
Grommet & Seals Material
Neoprene
Contact Mating Life
500
Service Rating
A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.