Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 5C 512 PIN RECP BOX

  • Mfr # GTC02R1811P

  • Zoro # G907562660


product price: $28.35
/ea

Key Features

Operating Voltage AC V RMS Max
500
Mounting Type
Box - Front Mount
Contact Plating
Silver
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC02R1811P
Zoro #
G907562660
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#12

Details

Operating Voltage AC V RMS Max
500
Mounting Type
Box - Front Mount
Contact Plating
Silver
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Crimp Wire Gauge
14, 12
Connector Type
Circular
Contact Mating Life
500
Shell Color
Olive Drab
Shielding
Yes
Insert Material
Neoprene
Amperage Rating
23A
Contacts Supplied
Yes
Connector Style
Receptacle
Sealing
IP67
Shell Material
Aluminum Alloy
Insert Arrangement
18-11
Service Rating
A
Orientation
Straight
Contact Material
Copper Alloy
Termination Method
Crimp
Endbell Type
Threaded - UNEF - Ext
Insert Rotation/Keying
Normal
Shell Plating
Olive Drab Cadmium
No. of Contacts
5
Contact Style
Pin
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.