Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 5C 512 PIN RECP BOX

  • Mfr # GTC02R1811PX

  • Zoro # G507562756


product price: $28.35
/ea

Key Features

Contact Size
5#12
Termination Method
Crimp
Grommet & Seals Material
Neoprene
Mounting Type
Box - Front Mount
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC02R1811PX
Zoro #
G507562756
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#12

Details

Termination Method
Crimp
Grommet & Seals Material
Neoprene
Mounting Type
Box - Front Mount
Shell Material
Aluminum Alloy
Contact Plating
Silver
Contact Material
Copper Alloy
Orientation
Straight
Operating Voltage DC
700
Endbell Type
Threaded - UNEF - Ext
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Service Rating
A
Specification
MIL-DTL-5015 Type
Insert Arrangement
18-11
Connector Type
Connector Circular
Contacts Supplied
Yes
Connector Style
Receptacle
Operating Voltage AC V RMS Max
500
Shell Color
Olive Drab
Contact Mating Life
500
Sealing
IP67
Crimp Wire Gauge
14, 12
Amperage Rating
23A
Insert Rotation/Keying
X
No. of Contacts
5
Insert Material
Neoprene
Contact Style
Pin
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.