Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 5C 512 PIN RECP BOX RM

  • Mfr # GTC0301811P

  • Zoro # G507562503


product price: $28.55
/ea

Key Features

Termination Method
Crimp
Shielding
Yes
Sealing
Unsealed
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC0301811P
Zoro #
G507562503
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#12

Details

Termination Method
Crimp
Shielding
Yes
Sealing
Unsealed
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
No. of Contacts
5
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Normal
Amperage Rating
23A
Orientation
Straight
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Shell Color
Olive Drab
Contacts Supplied
Yes
Grommet & Seals Material
Neoprene
Connector Type
Connector Circular
Contact Style
Pin
Insert Material
Neoprene
Mounting Type
Wall - Rear Mount
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Service Rating
A
Connector Style
Receptacle
Specification
MIL-DTL-5015 Type
Contact Mating Life
500
Contact Plating
Silver
Insert Arrangement
18-11
Endbell Type
None
Crimp Wire Gauge
14, 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.