Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 5C 516 SKT PLUG

  • Mfr # GTC06F1820S025B30

  • Zoro # G307513217


product price: $59.99
/ea

Key Features

No. of Contacts
5
Contact Size
5#16
Contact Plating
Gold
Endbell Type
Environmental - Cable Clamp
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06F1820S025B30
Zoro #
G307513217
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

No. of Contacts
5
Contact Plating
Gold
Endbell Type
Environmental - Cable Clamp
Mounting Type
Cable
Insert Rotation/Keying
Normal
Shell Material
Aluminum Alloy
Sealing
IP67
Amperage Rating
13A
Service Rating
D
Shell Plating
Black Anodized
Orientation
Straight
Contact Mating Life
500
Crimp Wire Gauge
20, 18, 16
Insert Arrangement
18-20
Shielding
Yes
Operating Voltage DC
1250
Shell Color
Black
Contacts Supplied
Yes
Grommet & Seals Material
Neoprene
Termination Method
Crimp
Operating Voltage AC V RMS Max
500
Connector Type
Circular
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Material
Neoprene
Contact Material
Copper Alloy
Contact Style
Pin
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.