Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 5C 516 SKT PLUG

  • Mfr # GTC06F1830S

  • Zoro # G407513247


product price: $65.85
/ea

Key Features

Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Mating Life
500
Shell Color
Olive Drab
No. of Contacts
5
Contact Size
5#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06F1830S
Zoro #
G407513247
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Mating Life
500
Shell Color
Olive Drab
No. of Contacts
5
Operating Voltage DC
1250
Sealing
IP67
Contact Material
Copper Alloy
Service Rating
A
Amperage Rating
13A
Insert Rotation/Keying
Normal
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Contact Plating
Silver
Mounting Type
Cable
Shielding
Yes
Orientation
Straight
Insert Material
Neoprene
Grommet & Seals Material
Neoprene
Termination Method
Crimp
Contact Style
Pin
Insert Arrangement
18-20
Operating Voltage AC V RMS Max
500
Connector Style
Plug
Crimp Wire Gauge
20, 18, 16
Shell Plating
Olive Drab Cadmium
Endbell Type
Environmental - Cable Clamp
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.