Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 5C 516 SKT RECP BOX

  • Mfr # GTS01AF1820S

  • Zoro # G807505545


product price: $46.25
/ea

Key Features

Operating Voltage AC V RMS Max
500
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS01AF1820S
Zoro #
G807505545
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Operating Voltage AC V RMS Max
500
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
Contact Material
Copper Alloy
No. of Contacts
5
Connector Type
Circular
Mounting Type
Cable
Insert Rotation/Keying
Normal
Service Rating
D
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Amperage Rating
13A
Operating Voltage DC
1250
Orientation
Straight
Endbell Type
Cable Clamp - Extended
Insert Arrangement
18-20
Shell Color
Olive Drab
Crimp Wire Gauge
20, 18, 16
Contact Plating
Silver
Termination Method
Crimp
Sealing
Unsealed
Contacts Supplied
Yes
Shielding
Yes
Insert Material
Neoprene
Contact Mating Life
500
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.