Zoro Homepage

GT 5C 516 SKT RECP WALL

  • Mfr # GTC0301820SB30

  • Zoro # G007505598


product price: $38.79
/ea

Key Features

Insert Rotation/Keying
Normal
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Amperage Rating
13A
Mounting Type
Wall - Rear Mount
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC0301820SB30
Zoro #
G007505598
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Insert Rotation/Keying
Normal
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Amperage Rating
13A
Mounting Type
Wall - Rear Mount
Termination Method
Crimp
Insert Material
Neoprene
Contact Mating Life
500
Contact Style
Pin
Orientation
Straight
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Shell Color
Olive Drab
Operating Voltage DC
1250
Connector Type
Circular
Connector Style
Receptacle
Contact Plating
Gold
Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy
Service Rating
D
Shielding
Yes
Sealing
Unsealed
Endbell Type
None
Crimp Wire Gauge
20, 18, 16
Insert Arrangement
18-20
No. of Contacts
5
Grommet & Seals Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.