Zoro Homepage

GT 5C 516 SKT RECP WALL

  • Mfr # GTS030F1820SY

  • Zoro # G307505434


product price: $42.19
/ea

Key Features

Insert Rotation/Keying
Y
Operating Voltage AC V RMS Max
500
Service Rating
D
Contact Mating Life
500
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS030F1820SY
Zoro #
G307505434
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Insert Rotation/Keying
Y
Operating Voltage AC V RMS Max
500
Service Rating
D
Contact Mating Life
500
Contacts Supplied
Yes
No. of Contacts
5
Sealing
IP67
Contact Plating
Silver
Mounting Type
Wall - Rear Mount
Rotation Angle
270
Operating Voltage DC
1250
Termination Method
Crimp
Orientation
Straight
Shell Color
Olive Drab
Contact Material
Copper Alloy
Crimp Wire Gauge
20, 18, 16
Grommet & Seals Material
Neoprene
Shielding
Yes
Shell Material
Aluminum Alloy
Connector Type
Circular
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Insert Arrangement
18-20
Connector Style
Receptacle
Amperage Rating
13A
Insert Material
Neoprene
Contact Style
Pin
Endbell Type
Environmental - Cable Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.