Zoro Homepage

GT 5C 516 SKT RECP WALL RM

  • Mfr # GTS0301820S

  • Zoro # G007505512


product price: $21.59
/ea

Key Features

Sealing
Unsealed
Contact Material
Copper Alloy
Contacts Supplied
Yes
Insert Rotation/Keying
Normal
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS0301820S
Zoro #
G007505512
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Sealing
Unsealed
Contact Material
Copper Alloy
Contacts Supplied
Yes
Insert Rotation/Keying
Normal
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Service Rating
D
Connector Style
Receptacle
Shell Color
Olive Drab
Endbell Type
None
Termination Method
Crimp
Grommet & Seals Material
Neoprene
Mounting Type
Wall - Rear Mount
Operating Voltage AC V RMS Max
500
No. of Contacts
5
Contact Mating Life
500
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Operating Voltage DC
1250
Connector Type
Circular
Contact Plating
Silver
Amperage Rating
13A
Crimp Wire Gauge
20, 18, 16
Orientation
Straight
Shell Plating
Olive Drab Cadmium
Insert Arrangement
18-20
Shielding
Yes
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.