Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 5C 516S PIN RECP BOX

  • Mfr # GTS02R16S8P

  • Zoro # G707564291


product price: $18.39
/ea

Key Features

Amperage Rating
13A
Shell Color
Olive Drab
Insert Rotation/Keying
Normal
Orientation
Straight
Crimp Wire Gauge
20, 18, 16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS02R16S8P
Zoro #
G707564291
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16S

Details

Amperage Rating
13A
Shell Color
Olive Drab
Insert Rotation/Keying
Normal
Orientation
Straight
Crimp Wire Gauge
20, 18, 16
Mounting Type
Box - Front Mount
Connector Type
Connector Circular
Grommet & Seals Material
Neoprene
Contact Style
Pin
Insert Material
Neoprene
Service Rating
A
Sealing
IP67
Contact Plating
Silver
Specification
MIL-DTL-5015 Type
Contact Mating Life
500
No. of Contacts
5
Insert Arrangement
16S-8
Operating Voltage DC
700
Shell Material
Aluminum Alloy
Endbell Type
Threaded - UNEF - Ext
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Termination Method
Solder
Shielding
Yes
Contacts Supplied
Yes
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.