Zoro Homepage

GT 61C 6116 PIN RECP BOX

  • Mfr # GTCL02R4063P025LC

  • Zoro # G207560588


product price: $35.65
/ea

Key Features

Contact Style
Pin
Connector Type
Circular
Mounting Type
Box - Front Mount
Endbell Type
Threaded - UNEF - Ext
Insert Arrangement
40-63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTCL02R4063P025LC
Zoro #
G207560588
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
61#16

Details

Contact Style
Pin
Connector Type
Circular
Mounting Type
Box - Front Mount
Endbell Type
Threaded - UNEF - Ext
Insert Arrangement
40-63
Shell Plating
Black Anodized
Connector Style
Receptacle
Shell Color
Black
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Sealing
IP67
Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
500
Termination Method
Crimp
Crimp Wire Gauge
20, 18, 16
Insert Rotation/Keying
Normal
Shell Material
Aluminum Alloy
No. of Contacts
61
Service Rating
A
Contact Plating
Silver
Insert Material
Neoprene
Contact Material
Copper Alloy
Contact Mating Life
500
Orientation
Straight
Operating Voltage DC
700
Shielding
Yes
Contacts Supplied
No
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.