Zoro Homepage

GT 61C 6116 PIN RECP WALL RM

  • Mfr # GTCL0304063P025LC

  • Zoro # G507560417


product price: $35.65
/ea

Key Features

Insert Arrangement
40-63
Orientation
Straight
Contact Mating Life
500
Shell Plating
Black Anodized
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTCL0304063P025LC
Zoro #
G507560417
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
61#16

Details

Insert Arrangement
40-63
Orientation
Straight
Contact Mating Life
500
Shell Plating
Black Anodized
Connector Style
Receptacle
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Shielding
Yes
Crimp Wire Gauge
20, 18, 16
Operating Voltage AC V RMS Max
500
Connector Type
Circular
Contact Style
Pin
Termination Method
Crimp
Contacts Supplied
No
Endbell Type
None
Contact Material
Copper Alloy
Insert Rotation/Keying
Normal
Contact Plating
Silver
Operating Voltage DC
700
Sealing
Unsealed
No. of Contacts
61
Shell Color
Black
Service Rating
A
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Mounting Type
Wall - Rear Mount
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.