Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 6C 212 416 SKT PLUG

  • Mfr # GTC06AF225S

  • Zoro # G107510331


product price: $58.45
/ea

Key Features

Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shielding
Yes
Contact Style
Socket
Grommet & Seals Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06AF225S
Zoro #
G107510331
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16, 2#12

Details

Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shielding
Yes
Contact Style
Socket
Grommet & Seals Material
Neoprene
Amperage Rating
13A & 23A
Contact Plating
Silver
Connector Style
Plug
No. of Contacts
6
Insert Rotation/Keying
Normal
Endbell Type
Cable Clamp - Extended
Operating Voltage AC V RMS Max
900
Insert Material
Neoprene
Orientation
Straight
Contact Mating Life
500
Service Rating
D
Connector Type
Circular
Shell Material
Aluminum Alloy
Crimp Wire Gauge
20, 18, 16, 14, 12
Insert Arrangement
22-32
Sealing
Unsealed
Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
1250
Mounting Type
Cable
Contacts Supplied
Yes
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.