Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 6C 28 416 SKT PLUG

  • Mfr # GTC06A208S

  • Zoro # G607511074


product price: $70.25
/ea

Key Features

Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Style
Socket
Crimp Wire Gauge
20,18,16,8
Shell Color
Olive Drab
Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06A208S
Zoro #
G607511074
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16, 2#8

Details

Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Style
Socket
Crimp Wire Gauge
20,18,16,8
Shell Color
Olive Drab
Orientation
Straight
Grommet & Seals Material
Neoprene
Service Rating
I
Endbell Type
Threaded - UNEF - Ext
Termination Method
Crimp
Insert Rotation/Keying
Normal
Insert Arrangement
20-8
Contact Plating
Silver
Contact Material
Copper Alloy
No. of Contacts
6
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Mounting Type
Cable
Amperage Rating
13A & 46A
Operating Voltage DC
1250(J) 700(all others)
Connector Type
Circular
Contact Mating Life
500
Operating Voltage AC V RMS Max
1000
Sealing
Unsealed
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Shielding
Yes
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.